Cone set ∙ 3-pieces

Article no.: 4801-2/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4801-2/3
EAN / GTIN 4000896152407
Manufacturer number 4801-2/3
L-Number L60140 1348

Description

Description:

  • Universal set suitable for radiator / expansion tank
  • Can be used together with vacuum radiator filler HAZET 4801-1 ∙ 4802-1
  • Due to the vacuum generated in the cooling system the rubber cone is stuck firmly in the radiator or expansion tank opening
3-piece set ∙ Contents:
3 rubber cones with functional ∅ 17 – 31 / 24 – 39 / 34 – 50 mm
  • Made in Germany
  • Net weight: 0.24 kg
  • Number of tools: 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart