Radiator tester ∙ 12-pieces

Article no.: 4800/12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4800/12
EAN / GTIN 4000896165483
Manufacturer number 4800/12
L-Number L60140 3700

Description

Description:

Application:
Checking for leakage in cooling systems and heating circuits
  • Contents
    4800-1 ∙ 4800-2
    4800-3 ∙ 4 A ∙ 5 A ∙ 6 A ∙ 7 A ∙ 8 A ∙ 12 A ∙ 13 A ∙ 17 ∙ 22 ∙ 23
  • Classification to vehicle types: www.hazet.de → Service → The Tool Finder → Radiator adapters 4800
  • Plastic box
  • Made in Germany
  • Net weight: 2.82 kg
  • Number of tools: 12

Supplied with:

Cooling pump 4800-1 ∙ 4800-2 ∙ 4800-3 ∙ 4800-4A ∙ 4800-5A ∙ 4800-6A ∙ 4800-7A ∙ 4800-8A ∙ 4800-12A ∙ 4800-13A ∙ 4800-17 ∙ 4800-22 ∙ 4800-23

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart