413/1 Gage Block Set 5 pcs., Steel w.DC

Article no.: 4800431DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 1
Material Stahl
Number of gauge blocks 5
Type of product Gauge block

Identification numbers & Classifications

Article number 4800431DKS
EAN / GTIN 4059192028213
Manufacturer number 4800431DKS

Description

Description:

413 Rectangular gage block set made of steel
5 Stück
Tolerance class: 1
DIN EN ISO 3650
wooden case with clear labeling strips, Mahr calibration certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart