405/1 steel Gage block set, 47 pcs.

Article no.: 4800411
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 1
Material Stahl
Number of gauge blocks 47
Type of product Gauge block

Identification numbers & Classifications

Article number 4800411
EAN / GTIN 4059192028091
Manufacturer number 4800411
L-Number L40080 1652

Description

Description:

405 Parallel gauge block set steel
  • 47 pieces
  • Tolerance class: 1
  • DIN EN ISO 3650
  • Wooden case with clear labelling strips, Mahr calibration certificate

Feature:

  • Calibration type: Uncalibrated
  • Product name: Parallel gauge block set steel
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 405
  • Quantity per set: 47 Stück
  • Tolerance class: 1

Standard:

DIN EN ISO 3650

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart