402/1 Gage Block Set 32 pcs., Steel w.DC

Article no.: 4800401DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 1
Material Stahl
Number of gauge blocks 32
Type of product Gauge block

Identification numbers & Classifications

Article number 4800401DKS
EAN / GTIN 4059192028053
Manufacturer number 4800401DKS

Description

Description:

402 Rectangular gage block set made of steel
32 Pieces
Tolerance class: 1
DIN EN ISO 3650
wooden case with clear labeling strips, Mahr calibration certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart