411/2 4 GAUGE BLOCKS FOR CALI- BRATION OF CALIPERS 0-300 2

Article no.: 4800344
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 4800344
EAN / GTIN 4059192028039
Manufacturer number 4800344
L-Number L40080 2687

Description

Description:

411 Parallel gauge block set steel
  • 5 pieces
  • Tolerance class: 2
  • DIN EN ISO 3650
  • Wooden case with clear labelling strips, Mahr calibration certificate

Feature:

  • Application: For testing and calibrating calipers
  • Calibration type: Uncalibrated
  • Product name: Parallel gauge block set steel
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 411
  • Quantity per set: 5 Stück
  • Tolerance class: 2

Standard:

DIN EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart