LOGT 060204R-DT IC908 Deep Drilling Inserts with 2 Chip Splitting Cutting Edges, Positive Rake Chipbreaker and a Wiper

Article no.: 4800301
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4800301
EAN / GTIN 7291075400946
Manufacturer number 4800301
L-Number L24250 210

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Inscribed Circle Diameter (IC) 7 mm, Insert Thickness (S) 2 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Inscribed Circle Diameter (IC) 7 mm
  • Insert Thickness (S) 2 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart