421 PS Optical Parallels 4 pieces nom. Dim. 25 mm

Article no.: 4800186
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 4800186
EAN / GTIN 4059192061807
Manufacturer number 4800186
L-Number 4813810 000600

Description

Description:

Plane-parallel test glasses MarGage 421 PS; thickness: 25.00 / 25.12 / 25.25 / 25.37 mm; diameter in mm: 30; flatness deviation in µm: 0.15

Feature:

  • Application: For simultaneous parallelism and flatness testing of flat measuring surfaces of micrometers and indicating snap gauges using the interference method, 4 different thicknesses each, for parallelism testing in different spindle positions (with rotating measuring spindles)
  • Calibration type: Uncalibrated
  • Product name: Plane-parallel test glass
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Measuring range: for 25-50 mm
  • Product type: 421 PS
  • Thickness in mm: 25.00 / 25.12 / 25.25 / 25.37 mm
  • Diameter in mm: 30 mm
  • Nominal dimension: 25 mm
  • Quantity per set: 4 Stück
  • Parallelism deviation in µm: 0.3 µm
  • Flatness deviation in µm: 0.15 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart