418 C/0 2 Gage block set, ceramic, grade 0

Article no.: 4800085
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 0
Material Keramik
Number of gauge blocks 2
Type of product Gauge block

Identification numbers & Classifications

Article number 4800085
EAN / GTIN 4059192027735
Manufacturer number 4800085
L-Number L40080 2384

Description

Version:

Advantages of ceramic:
  • For use in metrology rooms as well as harsh workshop environment
  • Practical properties: easy to slide, corrosion-free, no need to preserve, lightweight and very scratch-resistant
  • Corrosion-resistant. Ceramic is also highly resistant to lyes, acids, oil, grinding water and other aggressive media
  • Damage to measuring surfaces from scratches or outbreaks causes no burring. The slide function and dimensional stability are retained
  • Extremely wear-resistant. The longest idle periods and highest stability of all gage block materials. Allows for significantly longer gage monitoring intervals
  • Coefficient of expansion similar to that of steel. Therefore there are no usage restrictions, in manufacturing or in the laboratory, even in extreme temperature conditions
  • Ceramic is antistatic, anti-magnetic and not electrically conductive

Description:

418 C Gauge block set ceramic
  • 2 pieces
  • Tolerance class: 0
  • DIN EN ISO 3650
  • Wooden case with clear labelling strips, Mahr calibration certificate

Feature:

  • Calibration type: Uncalibrated
  • Application: Protective gauge blocks pair: As outer cover gauge blocks for frequent use of the same gauge blocks
  • Product name: Parallel gauge block set ceramic
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product type: 418 C
  • Quantity per set: 2 Stück
  • Tolerance class: 0

Standard:

DIN EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart