408 C/0 Gage Block Set 111 pcs., Ceramic w.DC

Article no.: 4800028DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 0
Material Keramik
Number of gauge blocks 111
Type of product Gauge block

Identification numbers & Classifications

Article number 4800028DKS
EAN / GTIN 4059192027636
Manufacturer number 4800028DKS

Description

Description:

408 C Rectangular gage block set made of ceramic
111 Pieces
Tolerance class: 0
DIN EN ISO 3650
wooden case with clear labeling strips, Mahr calibration certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart