404/2 46 Gage block set, steel grade 2

Article no.: 4800002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 2
Material Stahl
Number of gauge blocks 46
Type of product Gauge block

Identification numbers & Classifications

Article number 4800002
EAN / GTIN 4059192027445
Manufacturer number 4800002
L-Number L40110 175

Description

Description:

404 Parallel gauge block set steel
  • 46 pieces
  • Tolerance class: 2
  • DIN EN ISO 3650
  • Wooden case with clear labelling strips, Mahr calibration certificate

Feature:

  • Calibration type: Uncalibrated
  • Product name: Parallel gauge block set steel
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Table Nominal dimensions Final dimensions: ; ; ; ; Nominal dimensions; Grading; Quantity; ; ; ; mm; mm; ; ; ; 1.001...1.009; 0.001; 9; ; ; 1.01...1.09; 0.01; 9; ; ; 1.1...1.9; 0.1; 9; ; ; 1...9; 1; 9; ; ; 10...100; 10; 10; ; ;
  • Product type: 404
  • Quantity per set: 46 Stück
  • Tolerance class: 2

Standard:

DIN EN ISO 3650

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart