Precision Circlip Pliers for internal circlips in bore holes with overstretching limiter with non-slip plastic coating grey atramentized 140 mm

Article no.: 48 31 J0
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 48 31 J0
EAN / GTIN 4003773079552
Manufacturer number 48 31 J0
L-Number L70010 1592

Description

Description:

  • heavy duty in continuous operation: up to 10 times longer service life compared to turned tips
  • With inserted tips for reliable work
  • bolted joint: precise, zero backlash operation of pliers
  • non-slip plastic coating on the handles
  • with overexpansion guard (adjustable using end stop)
  • adjustment using hexagonal screw
  • ideal for series production as excessive expansion of rings is effectively prevented

Feature:

  • Size of bore: Ø 8 – 13mm
  • Tips (diameter): Ø 0.9mm
  • grey atramentized
  • with non-slip plastic coating

Standard:

DIN 5256 C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart