Siemens injector socket s 25 mm ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon profile ∙ Size 25 mm

Article no.: 4798-15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4798-15
EAN / GTIN 4000896210640
Manufacturer number 4798-15
L-Number L60140 5089

Description

Description:

Application:
Disassembling the electrical plug on Siemens injectors
  • Fitting accuracy suited to the electrical unit of the injector
  • Together with e.g. HAZET 4798-5/25 and 916HP
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon profile
  • Wrench size: 25 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart