Piezo injector claw

Article no.: 4797-9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 4797-9
EAN / GTIN 4000896206667
Manufacturer number 4797-9

Description

Description:

Application:
For disassembly of tight common rail injectors without removing the cylinder head
  • Piezo injector claw
  • Removal of Piezo injectors on MERCEDES-BENZ engines OM 651
  • The design of the injector claw, tuned to the injector, ensures optimal reception of the injector during operation
  • MERCEDES-BENZ:
    A-class type 176 ∙ B-class type 246 ∙ C-class type 204, 205
    E-class type 212 ∙ S-class type 221, 222 ∙ V-class type 639, 447
    CLA type 117 ∙ GLA type X156 ∙ GLK type X204
    CLS type 218 ∙ ML type 166 ∙ SLK/SLC type 172 ∙ GLC type X253
  • Operation with the HAZET impact extractor 4797-1
  • Inside thread: M16 x 1.5 mm
  • Made in Germany
  • Dimensions / length: 54.5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart