Hanging scales type CH 50P kg

Article no.: 479430 50P
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £76.03 /pcs.
on request
In stock
12 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of batteries contained 1
    maximum weighing range 0 kg - 50 kg
    Scale divisions 50 g
    Manufacturer's designation CH
    Article no of the battery / rechargeable battery fitted 081561 6LR61
    Power supply Battery-powered
    Body width 90 mm
    Body depth 30 mm
    Body height 176.5 mm
    Net weight 0.35 kg
    Type of product Suspended scales / crane scales

    Identification numbers & Classifications

    Article number 479430 50P
    EAN / GTIN 4045761027190
    Manufacturer number CH 50K50

    Description

    Version:

    • Simple operation with 3 buttons.
    • With tare button, attach empty container and set indication to zero.
    • Hold button, the indication can be frozen for 5 seconds.
    • Display unit switchable between kg, N and lb.

    Supplied with:

    1 battery No. 081561 size 6LR61.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart