{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 50 N | |
Graduation | 0.5 N | |
Scale length | 140 mm | |
Load capacity | Hook | |
Type of product | Spring balance |
Article number |
479422 50
Copy |
|
EAN / GTIN |
7612348800490
Copy |