Cylinder head tightness tester ∙ 3-pieces

Article no.: 4793/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4793/3
EAN / GTIN 4000896076192
Manufacturer number 4793/3
L-Number L60140 1214

Description

Description:

Application:
Detecting cylinder head gasket defects,
leaks between the combustion chamber and the cooling system
  • For water-cooled combustion engines (gas, diesel and petrol)
  • Plastic box 165-L (1/3)
  • 2-component soft foam insert
  • Made in Germany
  • Dimensions / length: 320 mm x 128 mm x 58 mm
  • Net weight: 1.67 kg
  • Number of tools: 3

Supplied with:

Tester 4793-1 ∙ 4793-2 ∙ 4793-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart