Flame resistant Wool Jacket Black XL

Article no.: 479310779900XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size XL
Type of product Flame protection jacket

Identification numbers & Classifications

Article number 479310779900XL
EAN / GTIN 7330509643655
Manufacturer number 479310779900XL

Description

Version:


Main material
79% wool, 19% modacrylic, 2% antistatic, Merino wool, terry knit, flame resistant, antistatic, 390 g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Extended cuff with thumb hole and elasticated hem

Front closure
Hidden one-way plastic zipper

Functionality
Metal-free

Details
High collar with covererd zipper
External certification labels

Description:

  • A flame-resistant and metal-free wool garment that can be used as a jacket over an undergarment or reinforcement garment under a coat
  • The jacket's wool terry provides good protection against heat while warming in the cold
  • It has sleeve ends with a thumb grip and fits perfectly with Blåkläder's shell jacket 4088
  • Desired garment for outdoor work in areas such as electricity, wind and hydropower
  • EN 1149-5, EN ISO 11612, IEC 61482-2

Standard:

  • EN 1149-5
  • EN ISO 11612 A1, B2, C2, F2
  • ELIM - 6,2 cal/cm²
  • IEC 61482-2, APC 1
  • EBT - 6,4 cal/cm²

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart