Women's Hi-Vis Softshell jacket Hi-vis yellow/navy blue M

Article no.: 479125133389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size M
Type of product High visibility jacket

Identification numbers & Classifications

Article number 479125133389M
EAN / GTIN 7330509776599
Manufacturer number 479125133389M

Description

Version:


Main material
92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with zipper
Front pockets with zipper

Details
Fleece lined collar, High collar
Shoulder sections in contrasting colour
Good surface for transfer
Removable hood
D-ring

Functionality
Wind and waterproof material, no taped seams, Dark colour field in high grime-exposure sections
Women's cut

Reflex
Reflective details, 50 mm wide reflective tape, Reflective tape on body and sleeves

Front closure
Robust two-way plastic zipper

Description:

  • Lightweight jacket with a feminine cut
  • The softshell fabric makes it extremely soft, supple and comfortable
  • The two-tone jacket has contrasting colours on exposed areas for optimal visibility and safety when most needed
  • This designer hi-vis jacket is certified to safety standards and has the lightweight, stretchy feel and strength of high-performance workwear
  • In addition, the fabric is waterproof and the hood can be removed when not needed
  • Certified under the EN ISO 20471 standard, Class 2 high-visibility protective clothing

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification B

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart