Manual test stand – vertical 2000

Article no.: 479029 2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MTH-550
maximum application range 2,000 N
Drive Handwheel
Feed rate (maximum stroke) 100 mm
Feed rate (per revolution) 0.76 mm
Weight 10 kg
Length 279 mm
Width 203 mm
Height 799 mm
Type of product Test stand
On/Off switch no

Identification numbers & Classifications

Article number 479029 2000
EAN / GTIN 2050002071599

Description

Version:

  • Robust test stand for digital manual force gauge.
  • Precise linear guide mechanism, can be individually positioned.
Handwheel version for slow build-up of high test force.

Application:

For simple non-speed-dependent tests on materials and components in quality assurance and production.

Supplied with:

Supplied with 4 fastening screws for force gauges and instruction manual.

Optional extras:

Digital force gauges No. 479025479027 and accessories No. 479033479039.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart