Shell jacket XS

Article no.: 479019779899XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkelgrau / schwarz
Unisex size XS
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 479019779899XS
EAN / GTIN 7330509592151
Manufacturer number 479019779899XS

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Finish
Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end

Pockets
Chest pocket with zipper
Front pockets with zipper
Inner pocket with zipper

Lining
Mesh lining

Functionality
Breathable wind & water-tight material, taped seams

Details
Removable hood with mesh lining, Removable, adjustable hood
Zipper in lining for transfer
Print on chest

Reflex
Reflective tape print on sleeve and cap

Front closure
One-way plastic zipper

Size explaination
The product has an extended size arc in some colors

Description:

Shell jacket with taped seams and windproof and waterproof surface material that protects against wind, rain and external wear. The shell jacket integrates with other layers of clothing by releasing moisture. Drawstring and stoppers at hem. Detachable hood with mesh lining. Functional pockets including an inner pocket and an inner telephone pocket. Extended rear panel for good fit. Certified according to EN 343, class 3,3.

Standard:

  • EN 343, Class 3.3
  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart