Shell jacket S

Article no.: 479019778699S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Unisex size S
    Type of product Rainproof jacket

    Identification numbers & Classifications

    Article number 479019778699S
    EAN / GTIN 7330509592052
    Manufacturer number 479019778699S

    Description

    Version:


    Main material
    100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

    Finish
    Adjustable hem with drawstring
    Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end

    Pockets
    Chest pocket with zipper
    Front pockets with zipper
    Inner pocket with zipper

    Lining
    Mesh lining

    Functionality
    Breathable wind & water-tight material, taped seams

    Details
    Removable hood with mesh lining, Removable, adjustable hood
    Zipper in lining for transfer
    Print on chest

    Reflex
    Reflective tape print on sleeve and cap

    Front closure
    One-way plastic zipper

    Size explaination
    The product has an extended size arc in some colors

    Description:

    Shell jacket with taped seams and windproof and waterproof surface material that protects against wind, rain and external wear. The shell jacket integrates with other layers of clothing by releasing moisture. Drawstring and stoppers at hem. Detachable hood with mesh lining. Functional pockets including an inner pocket and an inner telephone pocket. Extended rear panel for good fit. Certified according to EN 343, class 3,3.

    Standard:

    • EN 343, Class 3.3
    • Hi-vis certification not applicable

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart