Rack-type ″compression″ pliers straight nose for inside Circlips®, 85-200 mm

Article no.: 479.32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 479.32
EAN / GTIN 3148511786550
Manufacturer number 479.32
L-Number L60130 574

Description

Description:

  • Replaceable tips
  • Rack for effortless retention of retaining rings during insertion (has a push lever for unlocking)
  • Chrome-plated, with red PVC coating

Feature:

  • d [mm]: 3.2
  • d min. - max. [mm]: 85 - 200
  • max. L [mm]: 310
  • L [mm]: 310
  • Jaws: Straight
  • [g]: 480

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart