Pull-tester FMT-W30 1000 N

Article no.: 478998 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Product details

Technical Data

Measuring range 1,000 N
Slot width test adaptor 0.5 / 0.8 / 1.0 / 1.3/ 1.5 / 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 / 6.0 mm
Resolution 1 N
Accuracy ±0.5 % (±1/2 digit)
Length 350 mm
Width 160 mm
Height 75 mm
Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 478998 1000
EAN / GTIN 4260244681151
Manufacturer number FMT-W30K1

Description

Version:

  • Manual pull-tester with manual lever for determining the tensile strength of all non-soldered (crimped) cable connections.
  • Space-saving, non-slip and sturdy bench-top device with hardened non-scratch base plate.
  • Cordless, so always ready for use.
  • Interchangeable mounting adapters with 12 different slot widths cover all popular sizes of cable.

Application:

Testing cable connections to IEC, DIN, EN, BS, UL, SAE, MIL and NASA standards.

Supplied with:

Pull-tester complete with test adapter and terminal pull-off jig, USB interface and instruction manual.

Optional extras:

Various exchangeable adapters available, FMT_W_Connect evaluation software.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart