Spring balance, maximum measuring range: 40N

Article no.: 478900 40N
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £59.64 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

maximum measuring range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 4 N - 40 N
Scale graduations 1 N
Probe length L 48 mm
Measurement technology analogue
Dial face ⌀ 72 mm
Type of product Spring balance

Identification numbers & Classifications

Article number 478900 40N
EAN / GTIN 4045197208170
Manufacturer number 478900 40N

Description

Version:

Sturdy metal housing in practical design; hammer finish. Clear dial face with double scale for measuring in both directions. With pointer and memory pointer.

Application:

For electrical engineering and fine mechanical work, e.g. setting the contact pressure of relay springs, checking the brush pressure on motors or for adjusting tension or compression springs.

Accuracy:

± 0.01×(measuring range + measured value).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart