{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±10 µm | |
Film width | 150 mm | |
Film length | 500 mm | |
Material | non-rusting and acid resistant stainless steel | |
Material | Stainless steel, INOX | |
Thickness | 0.5 mm | |
Number of sheets | 5 | |
Type of product | Shim |
Article number | 478760 0,5 | |
EAN / GTIN | 2050001057778 | |
Manufacturer number | 774 |