{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±9 µm | |
Standard | Works standard | |
Tolerance | T3 | |
Material | stainless steel | |
Material | Stainless steel, INOX | |
Roll length | 5 m | |
Roll width | 12.7 mm | |
Thickness | 0.4 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478505 0,4 | |
EAN / GTIN | 2050001054883 | |
Manufacturer number | 922 |