715 E Thread setting plug gage M 5x0,4 - g

Article no.: 4782058
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4782058
EAN / GTIN 4059192063351
Manufacturer number 4782058
L-Number L40080 3365

Description

Description:

Thread setting mandrel MarGage 715 E; M 5x0.4-g

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Standards and measuring standards
  • Product group name: MarGage
  • Product name: Thread adjusting mandrel
  • Product type: 715 E
  • Diameter in mm: 5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart