High vis winter jacket XL

Article no.: 478019773389XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 478019773389XL
EAN / GTIN 7330509655443
Manufacturer number 478019773389XL
L-Number L00980 2043

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Finish
Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

Lining
Quilt lining in sleeve, Lightweight lining, Airmesh lining

Functionality
Breathable wind & water-tight material, taped seams
Pre-bent sleeves

Details
Printed logo on chest
Zipper in lining for transfer
D-ring
Removable and adjustable hood (sold separately, 2165, 2166)

Pockets
Side pockets with zipper
Chest pockets with zipper
Inner pocket with zipper

Reflex
Reflective details, Reflective tape on body, sleeves and shoulders, 50 mm wide transfer reflective tape

Front closure
One-way plastic zipper

Description:

A lightweight high vis winter jacket with plenty of movement and good features for colder weather conditions. The jacket is wind,- and waterproofed with taped seams and has a lightweight mesh lining that increases the flexibility and keeps you warm. Printed reflective details on the shoulders provide good visibility even from above. Can also have an additional hood in high vis fabric and push studs (model 2165 with lightweight lining or 2166 with mesh lining). Certified to EN 343 Class 3.1 and EN ISO 20471 XS-S Class 2, M--> Class 3, protective clothing for high visibility.

Standard:

  • EN 343, Class 4,2
  • EN ISO 20471 class 2 XS-S, class 3 M -->
  • Combination Certification C ->S
  • EN 342 together with art: 1885

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart