Stationary dressing 20,5 x 33 x 5 mm 15 - 1,8

Article no.: 477749
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing tool

Identification numbers & Classifications

Article number 477749
EAN / GTIN 9003174777496
Manufacturer number 477749

Description

Description:

The dressing plates are a high-quality alternative to conventional single-grain diamonds. They are ideal for dressing all aluminium oxide and silicon carbide wheels. They are primarily used for dressing wide wheels and profile wheels with a shallow edge. By using dressing plates it is possible to achieve maximum precision in the dressing process.

Feature:

  • Form: 50AP- DRESSING PLATE
  • Specification : 15 - 1,8
  • Dimension (D/B x T x H/L): 20,5 x 33 x 5 mm
  • Diameter: 20.5 mm
  • Thickness: 33 mm
  • Drill hole: 5 mm

Advantage:

  • Available in three diamond variants
  • High level of repeat accuracy

Application:

  • For stationary dressing of all aluminium oxide and silicon carbide wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart