Diamond dresser 30x10x185 mm D26ST

Article no.: 477726
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 477726
EAN / GTIN 9003174777267
Manufacturer number 477726
L-Number L50140 1534

Description

Description:

This diamond dresser provides you with a high-quality dressing tool for bench grinding wheels in the precision machining sector. Depending on their design they can be used for peripheral or lateral face machining. The diamond dressers therefore have either a diamond segment soldered on the face or longitudinally.

Feature:

  • Form: 50HA-G DIAMOND HAND DRESSER
  • Specification : D 26 ST
  • Dimension (BD x W x D/LY): 30 x 10 x 185 mm
  • Diameter: 185 mm
  • Grain size: 26

Advantage:

  • Universal
  • Easy handling

Application:

  • Depending on the design, suitable for peripheral or side surface dressing of bench grinding wheels

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart