Diamond file galvanically bonded 140 mm flat D126GST

Article no.: 477422
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 477422
EAN / GTIN 9003174774228
Manufacturer number 477422
L-Number L50140 1886

Description

Description:

These galvanic-bonded diamond files are primarily used for machining hardened steels and tungsten carbide. However, they are also suitable for glass, ceramics and materials above 40 HRC. This product is only available in a diamond grain design with a grit size of D35 and is standard equipment for every toolmaker. Fine grit sizes are available on request.

Feature:

  • Form: 90 N NEEDLE FILE
  • Specification : 70 - 5 - 1,5 X 3X70
  • Diameter: 140 mm
  • Grain size: 126
  • Material suitability: Steel

Advantage:

  • Fine grain sizes on request
  • Suitable for different materials

Application:

  • Preferably for machining hardened steels and tungsten carbide, but also suitable for glass, ceramics and materials over 40 HRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart