Cylindrical grinding disc 6x7 mm B126GST steel/hss

Article no.: 477413
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Dressing tool

Identification numbers & Classifications

Article number 477413
EAN / GTIN 9003174774136
Manufacturer number 477413

Description

Description:

Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This electroplated tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Feature:

  • Form: 1A1W MOUNTED POINT
  • Specification : 7 X S6
  • Dimension (D x T): 6 x 7 mm
  • Diameter: 6 mm
  • Thickness: 7 mm
  • Grain size: 126
  • Material suitability: HSS;Steel

Advantage:

  • High dimensional accuracy
  • For small diameters
  • Superabrasives

Application:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart