Cylindrical grinding disc 5x7 mm B126GST steel/hss

Article no.: 477412
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Dressing stick

    Identification numbers & Classifications

    Article number 477412
    EAN / GTIN 9003174774129
    Manufacturer number 477412

    Description

    Description:

    Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This electroplated tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

    Feature:

    • Form: 1A1W MOUNTED POINT
    • Specification : 7 X S3
    • Dimension (D x T): 5 x 7 mm
    • Diameter: 5 mm
    • Thickness: 7 mm
    • Grain size: 126
    • Material suitability: HSS;Steel

    Advantage:

    • High dimensional accuracy
    • For small diameters
    • Superabrasives

    Application:

    • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart