Cylindrical grinding disc 3x5 mm D91XGST carbide/industrial ceramic

Article no.: 477346
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal cylindrical grinding wheel

    Identification numbers & Classifications

    Article number 477346
    EAN / GTIN 9003174773467
    Manufacturer number 477346
    L-Number L50140 1068

    Description

    Description:

    This electroplated tool is primarily used for the machining of tungsten carbide and industrial ceramics. Compared to conventional ceramic grinding tools, diamond tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy and exert a low grinding pressure. They are therefore ideally suited to machining small diameters.

    Feature:

    • Form: 1A1W MOUNTED POINT
    • Specification : 5 X S3 X 50
    • Dimension (D x T): 3 x 5 mm
    • Diameter: 3 mm
    • Thickness: 5 mm
    • Grain size: 91
    • Material suitability: Tungsten carbide;Ceramic

    Advantage:

    • High dimensional accuracy
    • For small diameters
    • Superabrasives

    Application:

    • For the internal cylindrical grinding of workpieces made of tungsten carbide and industrial ceramics

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart