Internal cylindrical grinding, diamond electroplated 1 x 4 mm 4 X S3 X 51

Article no.: 477335
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification numbers & Classifications

Article number 477335
EAN / GTIN 9003174773351
Manufacturer number 477335
L-Number L50140 1067

Description

Description:

This electroplated tool is primarily used for the machining of tungsten carbide and industrial ceramics. Compared to conventional ceramic grinding tools, diamond tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy and exert a low grinding pressure. They are therefore ideally suited to machining small diameters.

Feature:

  • Form: 1A1W MOUNTED POINT
  • Specification : 4 X S3 X 51
  • Dimension (D x T): 1 x 4 mm
  • Diameter: 1 mm
  • Thickness: 4 mm
  • Grain size: 91
  • Material suitability: Tungsten carbide;Ceramic

Advantage:

  • High dimensional accuracy
  • For small diameters
  • Superabrasives

Application:

  • For the internal cylindrical grinding of workpieces made of tungsten carbide and industrial ceramics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart