Diamond file galvanically bonded 140 mm flat pointed D126GST

Article no.: 477289
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 477289
EAN / GTIN 9003174772897
Manufacturer number 477289
L-Number L50140 2446

Description

Description:

These galvanic-bonded diamond files are primarily used for machining hardened steels and tungsten carbide. However, they are also suitable for glass, ceramics and materials above 40 HRC. This product is only available in a diamond grain design with a grit size of D35 and is standard equipment for every toolmaker. Fine grit sizes are available on request.

Feature:

  • Form: 90 N NEEDLE FILE
  • Specification : 70 - 5 - 1,5 X 3X70
  • Diameter: 140 mm
  • Grain size: 126
  • Material suitability: Steel

Advantage:

  • Fine grain sizes on request
  • Suitable for different materials

Application:

  • Preferably for machining hardened steels and tungsten carbide, but also suitable for glass, ceramics and materials over 40 HRC

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart