Diamond dresser 40x10x250 mm D35ST

Article no.: 477254
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand dresser

Identification numbers & Classifications

Article number 477254
EAN / GTIN 9003174772545
Manufacturer number 477254
L-Number L50140 947

Description

Description:

This diamond dresser provides you with a high-quality dressing tool for bench grinding wheels in the precision machining sector. Depending on their design they can be used for peripheral or lateral face machining. The diamond dressers therefore have either a diamond segment soldered on the face or longitudinally.

Feature:

  • Form: 50HA-G DIAMOND HAND DRESSER
  • Specification : D 35 ST
  • Dimension (BD x W x D/LY): 40 x 10 x 250 mm
  • Diameter: 250 mm
  • Grain size: 35

Advantage:

  • Universal
  • Easy handling

Application:

  • Depending on the design, suitable for peripheral or side surface dressing of bench grinding wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart