Pile Jacket Navy blue L

Article no.: 477029548900L
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size L
Type of product Microfleece jacket

Identification & Classification

Article number 477029548900L
Copy
EAN / GTIN 7330509285718
Copy
Manufacturer number 477029548900L
Copy
L-Number L00980 1065
Copy
Manufacturer Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyester, pile, 370g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Sleeve end with thumb holes

Details
Band collar

Front closure
One-way plastic zipper

Description:

  • Pile jacket, forest style, for a lovely warm feeling
  • As well as thumb holes in the sleeves, the jacket has an extended back that retains the heat
Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart