• The item cannot be ordered due to missing prices.

Spark plug spanner ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon profile ∙ Size 16 mm ∙ 5/8″

Article no.: 4766

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4766
EAN / GTIN 4000896049295
Manufacturer number 4766
L-Number L60140 1480

Description

Description:

Application:
Spark plug change (C plugs) (Wrench size 16 mm = 58″)
  • Short style
  • On e.g. motorcycles, BMW C1 ∙ KAWASAKI ∙ YAMAHA ∙ HONDA ∙ SUZUKI ∙ DUCATI ∙ MERCEDES-BENZ passenger cars e.g. A-Class (type 168 ∙ 169) ∙ B-Class (type 245) ∙ SMART (type 451)
  • With fixing clamp for a firm hold of the spark plug
  • Angular movement ± 25°
  • American dimensions
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • Drive with ball race
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon profile
  • Wrench size: 16 mm ∙ 5/8 ″
  • Dimensions / length: 97 mm
  • Diameter d1 (output side): 21.4 mm
  • Diameter d2 (drive side): 18 mm
  • Net weight: 0.14 kg
  • For manual operation
Stainless and insensitive to heatLargest possible clearance of insulator6 spring elements – firm hold of the spark plugDamping of transverse motion

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart