Glow plug repair set ∙ 9-pieces

Article no.: 4760-M10X1/9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4760-M10X1/9
EAN / GTIN 4000896191529
Manufacturer number 4760-M10X1/9
L-Number L60140 5857

Description

Description:

  • Thread repair without having to remove the cylinder head
  • Ripped out threads M10 x 1 are reworked on M12 x 1 thread
  • 1 twist drill 9 mm with spacer sleeve
    1 tap M10 x 1
    1 tap M12 x 1
    1 twist drill 11 mm
    5 threaded inserts M10 x 1
  • To be used together with glow plug removal set 4760/6
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 0.55 kg
  • Number of tools: 9

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart