Set of two reversible pliers

Article no.: 475A.J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 475A.J1
EAN / GTIN 3148515415517
Manufacturer number 475A.J1
L-Number L60130 492

Description

Description:

  • Each pliers has two working settings for retaining rings with external or internal clamping
  • burnished, with PVC coating

Feature:

  • Weight in grams: 430

Supplied with:

  • Tongs for retaining rings with internal tension 10 - 30 mm and external tension 10 - 18 mm: 475A.15
  • Tongs for retaining rings with internal tension 20 - 48 mm and external tension 19 - 45 mm: 475A.20
  • Supplied in pouch

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart