Stationary dressing tool 44,5xDF/V40/R250 mm D0,4ST

Article no.: 475960
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dressing device

Identification numbers & Classifications

Article number 475960
EAN / GTIN 9003174759607
Manufacturer number 475960
L-Number L50140 480

Description

Description:

Profile diamonds are used for dressing all conventional profile grinding wheels made of aluminium oxide or silicon carbide. The huge advantage of profile diamonds is that they can be reground using a special process. They are frequently used with Diaform and CNC-controlled grinding machines.

Feature:

  • Form: 50PD- PROFILE DIAMOND
  • Specification : D 0,4 ST
  • Dimension (B/L2 x Y/AUFN / V / R): 44,5 x DF / V40 / R250 mm
  • Diameter: 9.52 mm
  • Thickness: 44.5 mm
  • Material suitability: Material-independent

Advantage:

  • Available in two variants
  • Regrinding possible

Application:

  • For dressing all conventional profile grinding wheels made of aluminium oxide or silicon carbide

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart