{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 1.5 mm - 3 mm | |
0.1 mm increments | 1.5 mm - 3 mm | |
Number of pins | 16 | |
Type of product | Nozzle checking gauge |
Article number | 475500 1,5-3 | |
EAN / GTIN | 4045197329776 | |
Manufacturer number | 475500 1,5-3 |