Screwdriver for slotted screws 0,25mm x 1,2mm L.40mm

Article no.: 47513003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 47513003
EAN / GTIN 4018754283033
Manufacturer number 47513003
L-Number L60010 6216

Description

Description:

  • DIN ISO 8764

Feature:

  • a: 0,25 mm
  • Gr.: 3
  • L1: 40 mm
  • L2: 140 mm
  • Output profile: Slotted
  • Weight: 12 g
  • Width mm (b): 1,2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart