CDL Wet drill bits 18x400xR1/2″ PREMIUM reinforced concrete

Article no.: 474993
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 474993
    EAN / GTIN 9003174749936
    Manufacturer number 474993

    Description

    Feature:

    • Form: HOHL3 CORE DRILL
    • Specification : 18 - 2,5 - 7
    • Dimension (D x T x Y/AUFN): 18 x 400 x R1/2″ mm
    • Diameter: 18 mm
    • Thickness: 400 mm
    • Grain size: 40
    • Material suitability: Concrete
    • Product line: PREMIUM
    • Tool for: Core drilling system

    Advantage:

    • Consistently very fast cutting performance and noticeable smooth running.
    • Long lifetime.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart