Softshell jacket 4XL

Article no.: 4749251386994XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Unisex size 4XL
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number 4749251386994XL
    EAN / GTIN 7330509713686
    Manufacturer number 4749251386994XL

    Description

    Version:


    Main material
    92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop and wristlet

    Pockets
    Inner pockets
    Chest pockets with zipper
    Front pockets with zipper

    Details
    Fleece lined collar
    Removable, adjustable hood
    Metal button

    Front closure
    Robust one-way plastic zipper, Front zipper fitted with small fleece-lined flap

    Functionality
    Wind and waterproof material, no taped seams, 2-way stretch

    Reflex
    Dark reflective tape on shoulders and back

    Description:

    Flexible and versatile soft shell jacket with adjustable hood. Dark reflectors on the shoulders and back, plus robust zips. The jacket is designed to provide maximum freedom of movement and is made of a stretchy, wind and waterproof fabric.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart