Rough grinding wheel VIB STAR 230x7x22,23 mm cranked A30R PREMIUM inox

Article no.: 474526
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 474526
EAN / GTIN 9003174745266
Manufacturer number 474526
L-Number L50140 231

Description

Description:

The VIBSTAR vibration damping system, specially developed and patented by Tyrolit, allows you to grind particularly gently. Due to the multi-layer structure and the firmly connected plastic flange, the vibration load is reduced by up to 50%. Possible occupational illnesses such as muscular and skeletal damage as well as neurological diseases and circulatory disorders, such as white finger disease, no longer impair you in your work.

Feature:

  • Form: 27 GRINDING WHEEL, VIB STAR
  • Specification : A 30 R- BFX
  • Dimension (D x U x H): 230 x 7 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 7 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • VIBSTAR vibration damping developed and patented by Tyrolit reduces vibrations by up to 50%
  • VIBSTAR technology helps to prevent occupational illnesses such as muscular and skeletal damage, neurological illnesses and circulatory problems
  • Vibration damping ensures a longer machine lifetime

Application:

  • For demanding applications on different stainless steel grades

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart