{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Battery-powered | |
Temperature measurement range | -20 °C - 60 °C | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Airspeed measurement range | 0 m/s - 30 m/s | |
Length | 200 mm | |
Width | 30 mm | |
Height | 41 mm | |
Type of product | Temperature and flow-rate measuring device |
Article number |
474186 405I
Copy |
|
EAN / GTIN |
4029547014260
Copy |
|
Manufacturer number |
0560 1405
Copy |
|
Manufacturer | Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de |