Infrared temperature measuring device 805I

Article no.: 474182 805I
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Article no of the battery / rechargeable battery fitted 081561 LR3
    Measuring range -30 °C - 250 °C
    Power supply Battery-powered
    Number of batteries contained 4
    Optics 10 : 1
    Length 145 mm
    Width 36 mm
    Height 25 mm
    Weight 97 g
    Type of product Temperature measuring device

    Identification numbers & Classifications

    Article number 474182 805I
    EAN / GTIN 4029547014338
    Manufacturer number 0560 1805

    Description

    Version:

    Compact measuring devices optimised for the smartphone. All measured data are transmitted directly to the free testo Smart Probes app (system requirement: iOS 8.3 or Android 4.3 or later / Bluetooth 4.0) and can be read by a mobile terminal, converted into a report and then sent out directly by e-mail.
    • Simultaneous display of up to 6 Smart Probes.
    • Wireless reading of the measured values on your mobile device.
    • Variations of the measured values can be displayed as a graph or as a table.
    • Measured data reports can be supplemented by photos.

    Infrared temperature measuring device with smartphone operation. Contactless infra-red measurement of the surface temperature. Measuring spot marking by very easily visible 8-dot laser circle. Simple selection of the emission grade from the stored material list. Pictorial documentation with measured values and measuring spot marking.

    Supplied with:

    4 batteries No. 081561 LR3 and calibration certificate.

    Note:

    Further smart probes (thermometer, clamp thermometer, differential pressure measuring device and high-pressure measuring device) available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart